
UW410 ULTRABAKE WASHER, 1000PK
Mfr # UW410
Zoro # G510465273
product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Silicone - Ultrabake
Flange Dia.
0.38 in
Plug Length
1.157 in
Flange Thickness
0.196 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UW410
Zoro #
G510465273
UPC #
-
Country of Origin
China
Dimensions
Flange Dia.
0.38 in
Plug Length
1.157 in
Flange Thickness
0.196 in
Outside Dia.
Small End: 0.137 in; Large End: 0.16 in
Details
Material
Silicone - Ultrabake
Color
Pink
Description
Our Ultrabake Silicone Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.