Vinyl Cap, 7/16 in Dia, Red, Vinyl 2500 PK
Mfr # VC-343-16 A290A13A
Zoro # G3188861
product price: $188.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Diameter
7/16 in
Color
Red
Material
Vinyl
Type
Cover
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-343-16 A290A13A
Zoro #
G3188861
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/16 in
Inside Diameter
0.343 in
Details
Item
Vinyl Cap
Color
Red
Material
Vinyl
Type
Cover
System of Measurement
Inch
Drive Type
No Drive
Material Type
Plastic
Use with Surface Type
Threaded
Maximum Continuous Temperature
200 Degrees F
Lowest Continuous Temperature
-26 Degrees F
Features
Durable, Easy to use, Flexible
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60 to 70
Shape
Round
Description
Vinyl Cap, Threaded, Package Quantity 2500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.