Vinyl Cap, Black, Vinyl 2500 PK
Mfr # VC-843-8 A517A13A
Zoro # G2660389
product price: $327.99
/pk 2500, $0.13/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Maximum Hole Size
0.843 in
Includes Pull Tab
No
Features
Extremely Flexible and Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-843-8 A517A13A
Zoro #
G2660389
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.843 in
Overall Length
0.5 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Includes Pull Tab
No
Features
Extremely Flexible and Durable
Hardness
Shore D: 17 - 45
Maximum Continuous Temperature
140 Degrees F
Series
VC
Description
Vinyl Cap, VC Series, Maximum Hole Size 0.843 in, Overall Length 0.5 in, Package Quantity 2500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.