Zoro Homepage

Yellow Plastic Side Pull Tab Plug 3/4 - 18 NPT SPT-8 1000PK

  • Mfr # QSPT8Q2

  • Zoro # G4883949


product price: $0.15
/ea
Sold in multiples of 56 for $8.40

Key Features

Material
Low-Density Polyethylene
For Use In
To Plugging Open Ports in Areas With Limited Space
Min. Dia.
0.637"
Type
Side Pull-Tab Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPT8Q2
Zoro #
G4883949
UPC #
-
Country of Origin
United States

Dimensions

Min. Dia.
0.637"

Details

Material
Low-Density Polyethylene
For Use In
To Plugging Open Ports in Areas With Limited Space
Type
Side Pull-Tab Plug
Item
Side Pull Tab Plug

Description

Plug,Side,Pull Tab,O.D. 0.86 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.