Capresso

Black/Silver Single Serve 10 Cup Coffee Maker (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Coffee Makers

Key Features

  • Type Single
  • Capacity 10 Cup
  • Brewing Capacity 10 Degrees C
  • Warming Stations No Warming Station
  • Electrical 120V, 60 Hz, 1200W
See all product information

Product Information

Dimensions

Depth (In.) 8 in
Width (In.) 9 in
Height (In.) 14 in
Overall Width 9 in
Overall Height 14 in
Overall Depth 8 in
Dimensions (HxWxD) 14 in x 9 in x 8 in

Details

Item Coffee Maker
Type Single
Capacity 10 Cup
Brewing Capacity 10 Degrees C
Warming Stations No Warming Station
Electrical 120V, 60 Hz, 1200W
Material Plastic/Stainless Steel/Glass
Color black/silver
Includes Stainless Steel Carafe
Standards UL Listed
Plumbing Required No
Plug 2-Prong
Features Self Priming, Cord Storage, Auto Shutoff
Product Type Coffee Brewer
Number of Cups Produced 10
Number of Warmers 0
Water Faucet No

Description

Coffee Maker, Number of Cups Produced 10, Overall Height 14 in, Overall Width 9 in, Overall Depth 8 in, Color Black, Silver, Type Single, Number of Warmers 0, Plumbing Required No, Water Faucet No, Material Glass, Plastic, Stainless Steel, Product Type Coffee Brewer, Includes Stainless Steel Carafe, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.