Shop All Impact Sockets
Capri Tools
114 Stubby Impact Socket, 12 Drive, 6Point, SAE
Mfr # CP55463
Zoro # G007712996
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1.71
- Material Chrome Molybdenum Steel
Product Information
- Brand Capri Tools
- MFR # CP55463
- Zoro # G007712996
- UPC # 886352554633
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.71 |
Size | 1-1/4" |
Details
Description
The Capri Tools 12 in Drive Stubby Impact Socket Set is perfect for working in tight spots The stubby size is 20 shorter than shallow length sockets We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories They are durable and specifically made to withstand high torque from power tools Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Standard Socket, black oxide (J6912HF)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Impact Socket (5-3254)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, SAE, 5/16 to 1 in., 12-Piece (CP53450)
- CAPRI TOOLS 1/2 in Drive 1-1/8 in 6-Point SAE Shallow Impact Socket (5-5063)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, Metric, 8 to 22 mm, 15-Piece (CP53425)
- CAPRI TOOLS 27mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55427)
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55432)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- Capri Tools Impact Sockets