Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 mm Open End Interchangeable Torque Wrench Head

  • Mfr # CP31210-M22O

  • Zoro # G400017513


product price: $20.69
/ea

Key Features

Drive Size
14 x 18 mm
B (in.)
1.85 in
h (in.)
0.44 in
A (in.)
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP31210-M22O
Zoro #
G400017513
UPC #
886352312196
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
14 x 18 mm

Details

Item
Torque Wrench Head
B (in.)
1.85 in
h (in.)
0.44 in
A (in.)
1.46 in

Description

The Capri Tools Interchangeable Torque Wrench Head is designed to work perfectly with Capri Tools Interchangeable Torque Wrench. It is also compatible with other interchangeable torque wrenches with 14 mm x 18 mm cavity. The torque wrench head is made with heavy duty steel with a premium matte finish. It has a 14 mm x 18 mm drive. This is a 22 mm open end torque wrench head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.