Shop All Dead Blow Hammers
Capri Tools
Dead Blow Hammer Set, 16, 32, 48, 60 oz
Mfr # CP10096-4C
Zoro # G200459629
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP10096-4C
- Zoro # G200459629
- UPC # 886352101035
- Country of Origin China
- Category Dead Blow Hammers
Description
These dead blow hammers are ideal for striking objects without marring them. Absorb shock from impact, reduce rebound, and maximize force due to steel shot filled canisters. Advanced Polyurethane (PU) material will not mar surfaces or absorb liquids. Round grip for a better and more ergonomic feel. Handle contains reinforced steel, adding strength and safety by stopping the hammer from breaking upon impact. Dead blow hammers can be lifesavers when you need to strike objects hard without marring the material. It will absorb shock from impact, reduce rebound, and maximize the force applied due to its steel shot filled canisters. Advanced Polyurethane (PU) is a high-grade material designed specifically not to mar surfaces or absorb liquids. This dead blow hammer comes with a round grip for a better, ergonomic feel. The handle contains reinforced steel, adding strength and safety by stopping the hammer from breaking upon impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS #0 TO 1/4" TAP WRENCH (GN164)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- WESTWARD 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (1FAC6)
- CAPRI TOOLS 64 oz Dead Blow Hammer (CP10099)
- CAPRI TOOLS 48 oz Dead Blow Hammer (CP10098)
- CAPRI TOOLS 96 oz Dead Blow Hammer (CP10100)
- CAPRI TOOLS 22 oz. Slim Dead Blow Hammer (CPDBS22)
- CAPRI TOOLS 56 oz. Dead Blow Ball Peen Hammer (CPDBHB56)
- CAPRI TOOLS 36 oz. Dead Blow Ball Peen Hammer (CPDBHB36)
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- Capri Tools Dead Blow Hammers