Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anesthesia Cart, 250 lb, Polymer, Assembled

  • Mfr # AM-AN-STD-ELOK-G

  • Zoro # G711131243


product price: $1,999.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer
Overall Width
31 in
Cabinet Color
Green
Caster Wheel/Tread Material
Polyurethane
Inside Drawer Depth
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-AN-STD-ELOK-G
Zoro #
G711131243
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
31 in
Inside Drawer Depth
17 1/2 in
Overall Height
43 in
Overall Length
24 in
Inside Drawer Height
10 (10 in), 3 (3 in), 6.25 (6 in)
Inside Drawer Width
21 1/2 in

Details

Item
Anesthesia Cart
Material
Polymer
Cabinet Color
Green
Caster Wheel/Tread Material
Polyurethane
Number of Shelves
1
Method of Construction
Welded
Caster/Wheel Configuration
(1) Swivel with Brake, (3) Swivel
Number of Drawers
6
Assembled/Unassembled
Assembled
Load Capacity
250 lb
Drawer Color
Crème

Description

Anesthesia Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Green, Number of Drawers 6, Number of Shelves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.