Zoro Homepage

Emergency Cart, 250 lb, Polymer, Assembled

  • Mfr # AM-EM-STD-PED

  • Zoro # G411131215


product price: $2,299.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Material
Polymer
Overall Height
36 in
Load Capacity
250 lb
Number of Shelves
1
Method of Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-EM-STD-PED
Zoro #
G411131215
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
24 in
Overall Width
31 in
Inside Drawer Width
21 1/2 in
Inside Drawer Height
10 (10 in), 3 (3 in), 6.25 (6 in)
Inside Drawer Depth
17 1/2 in

Details

Item
Emergency Cart
Material
Polymer
Load Capacity
250 lb
Number of Shelves
1
Method of Construction
Welded
Drawer Color
Cream
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(1) Swivel with Brake, (3) Swivel
Assembled/Unassembled
Assembled
Number of Drawers
9
Cabinet Color
Cream
Handle Type
Breakaway Locking

Description

Emergency Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Cream, Drawer Color Cream, Number of Drawers 9, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.