Laptop Cart, 30 lb, Aluminum, Assembled
Mfr # 1854483
Zoro # G711131175
product price:Â $1,549.99
/eaKey Features
Material
Aluminum
Load Capacity
30 lb
Overall Height
48 1/2 in
Assembled/Unassembled
Assembled
Drawer Color
Crème
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1854483
Zoro #
G711131175
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
48 1/2 in
Shelf Length
11 in
Compartment Height
2 11/16 in
Shelf Height
16 in
Shelf Width
20 in
Compartment Width
9 3/8 in
Overall Length
19 in
Compartment Length
14 1/2 in
Details
Item
Laptop Cart
Material
Aluminum
Load Capacity
30 lb
Assembled/Unassembled
Assembled
Drawer Color
Crème
Cabinet Color
Gray
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake,
Handle Type
Contoured
Caster Wheel/Tread Material
Thermoplastic Rubber
Description
Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 30 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Cabinet Color Gray, Number of Shelves Not Applicable, Shelf Length 11 in, Shelf Width 20 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.