Laptop Cart, 40 lb, Aluminum, Assembled

  • Mfr # 1970515

  • Zoro # G311131322


product price:  $1,329.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Caster Wheel/Tread Material
Thermoplastic Rubber
Number of Drawers
1
Load Capacity
40 lb
Drawer Color
Crème
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1970515
Zoro #
G311131322
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
49 1/2 in

Details

Item
Laptop Cart
Material
Aluminum
Caster Wheel/Tread Material
Thermoplastic Rubber
Number of Drawers
1
Load Capacity
40 lb
Drawer Color
Crème
Caster/Wheel Configuration
(4) Swivel with Brake
Cabinet Color
Gray
Assembled/Unassembled
Assembled

Description

Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 40 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel with Brake, Cabinet Color Gray, Number of Drawers 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.