Shop CAPSA HEALTHCARE
See all product information
Create Account
Vesa Monitor Cart, 23.5lb, Alum, Assembled
- Mfr # T2650
- Zoro # G111131294
product price:Â
$
1,289.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Drawer Color
Crème
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Capacity
23.5 lb
Cabinet Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2650
- Zoro #
- G111131294
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Vesa Monitor Cart
- Material
- Aluminum
- Drawer Color
- Crème
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Load Capacity
- 23.5 lb
- Cabinet Color
- White
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Assembled/Unassembled
- Assembled
- Shell Material
- Aluminum
Dimensions
- Overall Height
- 44 3/8 in
Description
Vesa Monitor Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 23.5 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel with Brake, Cabinet Color White, Number of Shelves Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.