Laptop Cart, 45 lb, Aluminum, Assembled

  • Mfr # LX5-NG-D20-M-45

  • Zoro # G411131260


product price:  $2,219.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Overall Height
49 1/4 in
Shelf Width
19 in
Shelf Length
22 in
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LX5-NG-D20-M-45
Zoro #
G411131260
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
49 1/4 in
Shelf Width
19 in
Shelf Length
22 in
Overall Length
17 in

Details

Item
Laptop Cart
Material
Aluminum
Caster Wheel/Tread Material
Thermoplastic Rubber
Drawer Color
Crème
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Load Capacity
45 lb
Caster/Wheel Configuration
(2) Swivel, (1) Swivel with Brake, 1 Swivel with tracking
Number of Drawers
2

Description

Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 45 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Cabinet Color Gray, Number of Drawers 2, Number of Shelves Not Applicable, Shelf Length 22 in, Shelf Width 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.