Medication Dispensing Cabinet, 100lb
Mfr # NX-4TBDL-1
Zoro # G411131345
product price:Â $19,349.99
/eaKey Features
Material
Polymer
Inside Drawer Width
17 in
Includes
Hardware, Mounting Plate, Template
Standards
HIPAA Compliance; ISO 27001:2013
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NX-4TBDL-1
Zoro #
G411131345
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Drawer Width
17 in
Overall Length
20 3/8 in
Overall Height
26 in
Inside Drawer Height
3 (3 in), 6.5 (6 in), 9.75 (10 in)
Inside Drawer Depth
14 3/4 in
Overall Width
23 1/2 in
Details
Item
Medication Dispensing Cabinet
Material
Polymer
Includes
Hardware, Mounting Plate, Template
Standards
HIPAA Compliance; ISO 27001:2013
Assembled/Unassembled
Assembled
Cabinet Color
Cream
Load Capacity
100 lb
Number of Drawers
10
Drawer Color
Cream
Description
Medication Dispensing Cabinet, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 100 lb, Caster Wheel/Tread Material Not Applicable, Caster/Wheel Configuration Not Applicable, Cabinet Color Cream, Drawer Color Cream, Number of Drawers 10, Number of Shelves Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.