Stainless Steel Crash Cart, Medium Height, Standard Width, Four Drawers, Breakaway Lock

  • Mfr # MDSS3027B14
  • Zoro # G114561845
product price: 
$
1,699.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Material
Stainless Steel
Includes
Pack of 100 breakaway seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MDSS3027B14
Zoro #
G114561845
UPC #
-
Country of Origin
United States
Material
Stainless Steel
Includes
Pack of 100 breakaway seals

Dimensions

Width
36.75 in
Depth
22 in

Description

Unlike traditional red crash carts, this medical cart features a durable and easy to clean stainless steel exterior. This stainless steel mobile cart comes with a breakaway lock also stainless steel plus a package of 100 numbered plastic seals making this cart perfect for hospitals and emergency rooms. This particular cart model features four drawers with heat sealed powder coat steel interiors, providing 27in of vertical storage space. Other features of this stainless steel mobile drawer cabinet include full extension drawer slides, premium 5in Tente casters, ergonomic side push handles, fully curved protective bumpers and an antimicrobial plastic top. This stainless steel mobile cart is not ideal for use in large cart washers.


  • • Sturdy, uni-body stainless steel construction and finish
  • • Stainless Steel Breakaway Lock with pack of 100 breakaway seals
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 27" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters

Restrictions

Ratings & reviews