Medication Dispensing Cabinet, 100lb

  • Mfr # NX-4TBDL-2

  • Zoro # G311131315


product price:  $21,419.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer
Overall Height
26 in
Includes
Hardware, Mounting Plate, Template
Inside Drawer Width
17 in
Inside Drawer Height
3 (3 in), 6.5 (6 in), 9.75 (10 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-4TBDL-2
Zoro #
G311131315
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
26 in
Inside Drawer Width
17 in
Inside Drawer Height
3 (3 in), 6.5 (6 in), 9.75 (10 in)
Overall Width
23 1/2 in
Overall Length
20 3/8 in
Inside Drawer Depth
14 3/4 in

Details

Item
Medication Dispensing Cabinet
Material
Polymer
Includes
Hardware, Mounting Plate, Template
Number of Drawers
8
Cabinet Color
Cream
Load Capacity
100 lb
Standards
HIPAA Compliance; ISO 27001:2013
Assembled/Unassembled
Assembled
Drawer Color
Cream

Description

Medication Dispensing Cabinet, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 100 lb, Caster Wheel/Tread Material Not Applicable, Caster/Wheel Configuration Not Applicable, Cabinet Color Cream, Drawer Color Cream, Number of Drawers 8, Number of Shelves Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.