Mobile Medical Cabinets
Mfr # LPC-T2736-G-CATH3
Zoro # G122843605
product price: $7,282.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC-T2736-G-CATH3
Zoro #
G122843605
UPC #
-
Country of Origin
Mexico
Description
Mobile Medical Cabinets, Frame Assembled Assembled, Number of Shelves 4, Cabinet Color White, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Mobile, Number of Doors Not Applicable, Overall Depth 27 in, Overall Height 78 in, Overall Width 36 in, Shelf Width 33 in, Lock Type Keyless, Number of Drawers Not Applicable, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.