Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Procedure Treatment Cart, 250lb, Assembled

  • Mfr # AM-PT-STD-KEY

  • Zoro # G411131185


product price: $1,899.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Material
Polymer
Assembled/Unassembled
Assembled
Inside Drawer Width
21 1/2 in
Load Capacity
250 lb
Number of Drawers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-PT-STD-KEY
Zoro #
G411131185
UPC #
-
Country of Origin
United States

Dimensions

Inside Drawer Width
21 1/2 in
Overall Width
31 in
Overall Height
43 in
Inside Drawer Height
10 (10 in), 3 (3 in), 6.25 (6 in)
Inside Drawer Depth
17 1/2 in
Overall Length
24 in

Details

Item
Procedure Treatment Cart
Material
Polymer
Assembled/Unassembled
Assembled
Load Capacity
250 lb
Number of Drawers
5
Caster/Wheel Configuration
(1) Swivel with Brake, (3) Swivel
Method of Construction
Welded
Cabinet Color
Cream
Drawer Color
Cream
Number of Shelves
1
Includes
Expansive Work Area
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane

Description

Procedure Treatment Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Cream, Drawer Color Cream, Number of Drawers 5, Number of Shelves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.