Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIEWPOINT ACCESSORY 19IN RAIL TRACK MT

  • Mfr # VPV-19

  • Zoro # G815819313


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Device Supported
Workstation
Depth
0.70 in
Height
1.70 in
Compatible With
Capsa Healthcare - V6 Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPV-19
Zoro #
G815819313
UPC #
850040777109
Country of Origin
United States

Dimensions

Length
19 in
Depth
0.70 in
Height
1.70 in

Details

Device Supported
Workstation
Compatible With
Capsa Healthcare - V6 Workstation
Item
Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.