Remote Temperature Sensor
- Mfr # TS114
- Zoro # G921682948
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Product Type
Remote Temperature Sensor
Compatible Manufacturer Model Number
NHMUA4.18-920,NHMUA4.24-920,NHMUA4.30-920,NHMUA5.48-925,NHMUA5.60-925,NRTP.D-NHMUA4.18-920-NCA24B,NRTP.D-NHMUA4.18-920-NCA24B (5,NRTP.D-NHMUA4.18-920-NCA30B,NRTP.D-NHMUA4.24-920-NCA24B,NRTP.D-NHMUA4.24-920-NCA24B (5,NRTP.D-NHMUA4.24-920-NCA30B,NRTP.D-NHMUA4.30-920-NCA24B,NRTP.D-NHMUA4.30-920-NCA24B (5,NRTP.D-NHMUA4.30-920-NCA30B
Housing Material
Plastic
Housing Color
Black
Compatible with Manufacturer Model Number
NHMUA4.18-920,NHMUA4.24-920,NHMUA4.30-920,NHMUA5.48-925,NHMUA5.60-925,NRTP.D-NHMUA4.18-920-NCA24B,NRTP.D-NHMUA4.18-920-NCA24B (5,NRTP.D-NHMUA4.18-920-NCA30B,NRTP.D-NHMUA4.24-920-NCA24B,NRTP.D-NHMUA4.24-920-NCA24B (5,NRTP.D-NHMUA4.24-920-NCA30B,NRTP.D-NHMUA4.30-920-NCA24B,NRTP.D-NHMUA4.30-920-NCA24B (5,NRTP.D-NHMUA4.30-920-NCA30B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS114
- Zoro #
- G921682948
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Remote Temperature Sensor
- Compatible Manufacturer Model Number
- NHMUA4.18-920,NHMUA4.24-920,NHMUA4.30-920,NHMUA5.48-925,NHMUA5.60-925,NRTP.D-NHMUA4.18-920-NCA24B,NRTP.D-NHMUA4.18-920-NCA24B (5,NRTP.D-NHMUA4.18-920-NCA30B,NRTP.D-NHMUA4.24-920-NCA24B,NRTP.D-NHMUA4.24-920-NCA24B (5,NRTP.D-NHMUA4.24-920-NCA30B,NRTP.D-NHMUA4.30-920-NCA24B,NRTP.D-NHMUA4.30-920-NCA24B (5,NRTP.D-NHMUA4.30-920-NCA30B
- Item
- Remote Temperature Sensor
- Housing Material
- Plastic
- Housing Color
- Black
- Compatible with Manufacturer Model Number
- NHMUA4.18-920,NHMUA4.24-920,NHMUA4.30-920,NHMUA5.48-925,NHMUA5.60-925,NRTP.D-NHMUA4.18-920-NCA24B,NRTP.D-NHMUA4.18-920-NCA24B (5,NRTP.D-NHMUA4.18-920-NCA30B,NRTP.D-NHMUA4.24-920-NCA24B,NRTP.D-NHMUA4.24-920-NCA24B (5,NRTP.D-NHMUA4.24-920-NCA30B,NRTP.D-NHMUA4.30-920-NCA24B,NRTP.D-NHMUA4.30-920-NCA24B (5,NRTP.D-NHMUA4.30-920-NCA30B
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- NHMUA4.18-920,NHMUA4.24-920,NHMUA4.30-920,NHMUA5.48-925,NHMUA5.60-925,NRTP.D-NHMUA4.18-920-NCA24B,NRTP.D-NHMUA4.18-920-NCA24B (5,NRTP.D-NHMUA4.18-920-NCA30B,NRTP.D-NHMUA4.24-920-NCA24B,NRTP.D-NHMUA4.24-920-NCA24B (5,NRTP.D-NHMUA4.24-920-NCA30B,NRTP.D-NHMUA4.30-920-NCA24B,NRTP.D-NHMUA4.30-920-NCA24B (5,NRTP.D-NHMUA4.30-920-NCA30B
Description
Remote Temperature Sensor, Housing Material Plastic, Housing Color Black, Product Type Remote Temperature Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.