
HMT Carbidemax 80 TCT Deep Annular Cutter 22mm
Mfr # 108010-0220
Zoro # G109199299
product price:Â $139.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108010-0220
Zoro #
G109199299
UPC #
-
Country of Origin
Viet Nam
Description
The CarbideMax 80 Series will broach up to 75mm thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cuttersThe elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workThis reduces strain on the tool body and means that a strong but thin flexible alloy can be used for its constructionThinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingGreater job site efficiencies and fewer stops as fewer tools are reordered and replacedIncredible value for moneyCarbideMax - more holes, more quickly, for longer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.