Knit Sleeve, Black, Universal, Aramid
- Mfr # S00CA0318
- Zoro # G603559438
product price:Â
$
29.49
/ea
Key Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Black
Sleeve Material
Aramid
Cuff Style
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S00CA0318
- Zoro #
- G603559438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Sleeve Length
- 18 in
- Bottle Size
- Universal
Details
- Item
- Knit Sleeve
- ANSI/ISEA Cut Level
- A3
- Color
- Black
- Sleeve Material
- Aramid
- Cuff Style
- Slip-On
- Sleeve Style
- Sleeve with Thumbhole
- ANSI/ISEA Heat Level
- 2
- Sleeve Features
- Cut-Resistant, Heat-Resistant
- Maximum Temperature
- 285 Degrees F
- Fabric Weight
- 9 oz
- Standards
- ANSI/ISEA 105
- Wire Color
- Black
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Material Aramid, Color Black, Size Universal, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 3, Cuff Style Slip-On, Maximum Temperature 285 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.