Shop All Marking Ink
Carco
Jet Shot Marker, 120VAC, 2 oz.
Mfr # ES-1157-C-VE-R27-JT-120V
Zoro # G2574105
Free Shipping & Returns
$1,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Noncontact
- Voltage 120V AC
- Reservoir Capacity 2 oz
- Mounting Orientation Any Orientation
- Features Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas
Product Information
- Brand Carco
- MFR # ES-1157-C-VE-R27-JT-120V
- Zoro # G2574105
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Diameter | 1/4 in |
Marking System Size | Full Size |
Details
Description
Jet Shot Marker, Contact Type Non-Contact, Dot Diameter 1/4 in, Marking Method Jet Shot Non-Contact, Marking System Size Full Size, Reservoir Capacity 2 fl oz, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- WERA Screwdriver #2 Round (5008720001)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV65AH / NV65AH2 Coil Nailer - Replaces 880-650 / 888-026 (SP 882-684)
- ZORO SELECT Lock Screw (LSTW2)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- Carco Marking Tools