
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10311
Zoro #
G5198825
UPC #
083086103117
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
1.5"
Front Cover Insert Size
8.5 x 11
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
8.5 x 11
Spine Insert Size
1.6 x 11.5
Details
Item
Binder,Easy Open,D,ClearView,1-1/2,Black
Binder Sheet Capacity
400
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Weight
1.301 lbs
Insert Description
Front; Spine; Back
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring
Ring Mounting
Back
Binder Style
View
Description
Item Binder,Easy Open,D,ClearView,1-1/2,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.