Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cardinal 1" Clear View D-Ring Binder, Easy Open, Black 10301

1" Clear View D-Ring Binder, Easy Open, Black (Discontinued)

  • Mfr # 10301
  • Zoro # G5198840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10301
Zoro #
G5198840
UPC #
083086103018
Country of Origin
Mexico

Dimensions

Height
9.5"
Width
11.63"
Size
11 x 8.5
Binder Size Capacity
1"
Spine Insert Size
1 x 11.5
Back Cover Insert Size
8.5 x 11
Binder Sheet Size
11 x 8.5
Front Cover Insert Size
8.5 x 11

Details

Item
Binder,Easy Open,D,Clear View,1",Black
Binder Sheet Capacity
250
Color
Manila
Number of Rings
3
Material
11-pt Manila
Binder Type
Ring
Weight
0.964 lbs
Ring Mounting
Back
Binder Style
View
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring
Insert Description
Front; Spine; Back

Description

Item Binder,Easy Open,D,Clear View,1 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.