Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cardinal 2" 3-Ring Binder, Slant-D, Black 14532

2" 3-Ring Binder, Slant-D, Black (Discontinued)

  • Mfr # 14532
  • Zoro # G5198420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14532
Zoro #
G5198420
UPC #
083086145322
Country of Origin
Mexico

Dimensions

Size
14 x 8.5
Binder Size Capacity
2"
Binder Sheet Size
14 x 8.5
Spine Insert Size
1.5 x 3

Details

Item
Binder,Slant D,3 Ring,2",Black
Binder Sheet Capacity
540
Color
Black
Number of Rings
3
Material
Vinyl
Binder Features
Three Ring
Binder Type
Ring
Weight
1.6 lbs
Insert Description
Spine
Ring Style
Slant D-Ring
Ring Mounting
Back
Binder Style
Non-View

Description

Legal-size. Heavy-duty material, XtraLife® hinge for added strength. Label holder on spine for easy identification. Slant-D® rings; 3-ring style uses a standard hole punch.


  • Legal-size printouts can be easily referenced in binder.
  • Heavy-duty material, XtraLife® hinge for added strength.
  • Slant-D® ring holds 25% more than round-ring binders.
  • Three-ring style uses a standard hole punch.
  • Label holder on spine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.