Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cardinal 2" Free Stand Binder, Easy Open, White 43120

2" Free Stand Binder, Easy Open, White (Discontinued)

  • Mfr # 43120
  • Zoro # G5197827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43120
Zoro #
G5197827
UPC #
083086431203
Country of Origin
China

Dimensions

Size
11 x 8.5
Binder Size Capacity
2"
Back Cover Insert Size
8.5 x 11
Binder Sheet Size
11 x 8.5
Front Cover Insert Size
8.5 x 11
Spine Insert Size
2.38 x 7.5

Details

Item
Binder,Easy Open,Free Stand,2",White
Binder Sheet Capacity
565
Color
White
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Standards
Ease-Of-Use Commendation from the Arthritis Foundation®
Weight
1.5 lbs
Ring Style
Slant D-Ring
Insert Description
Front; Spine; Back
Binder Style
View
Ring Mounting
Back

Description

Item Binder,Easy Open,Free Stand,2 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.