This item is Discontinued.

Cardinal 2" Slant D-Ring Binder, White 22132

2" Slant D-Ring Binder, White (Discontinued)

  • Mfr # 22132
  • Zoro # G5198055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22132
Zoro #
G5198055
UPC #
083086221323
Country of Origin
Mexico

Dimensions

Size
11 x 17
Binder Size Capacity
2"
Spine Insert Size
2.71 x 11.25
Binder Sheet Size
11 x 17
Back Cover Insert Size
11 x 17
Front Cover Insert Size
11 x 17

Details

Item
Binder,Slant D-Ring,2",White
Binder Sheet Capacity
540
Color
White
Number of Rings
3
Material
Vinyl
Binder Type
Ring
Weight
2.62 lbs
Ring Mounting
Back
Ring Style
Slant D-Ring
Insert Description
Front; Spine; Back
Binder Style
View

Description

Item Binder,Slant D-Ring,2 In.,White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.