Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cardinal 3.5 gal Cardinal Backpack Fogger CMD65

3.5 gal Cardinal Backpack Fogger (Discontinued)

  • Mfr # CMD65
  • Zoro # G1999760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD65
Zoro #
G1999760
UPC #
853193007697
Country of Origin
United States

Dimensions

Thickness
63.3cc

Details

Sprayer Tank Capacity
3.5 gal
Type
Backpack
Item
Fogger
Features
475 CFM Air Volume
Voltage
3V
Fuel Type
2 Stroke (5:1)
Fuel Capacity
35 oz

Description

Cardinal Series Backpack Foggers are your best solution for fighting annoying mosquitoes. Great for year-round use, this mist blower is perfect for applying pesticides in the spring and summer, and an excellent leaf blowing solution in the Autumn and Winter. The Cardinal CMD65 is a 3-In-One Backpack Fogger, Duster, and Leaf Blower perfect for applying pesticides for pest and parasite control around residential and commercial areas. The CMD65 improves plant protection and chemical efficiency by creating a mist that coats plants top and bottom, while using only a tenth of the amount of fluid used by other sprayers!
DISINFECT AND CLEAN
Perfect for water-based disinfectants and sanitizers, spray around your own home or business to eliminate germs and kill 99.9% of viruses, bacteria, and fungi to help stop the spread of cold & flu viruses!
FEATURES
• 3-In-One Fogger, Duster, and Leaf Blower
• Spray 1 acre in less than 30 minutes
• 7X Faster than Pump Sprayers
• Adjustable droplet size from 50-100 microns
• Perfect for liquid or dust pesticide treatments
• Perfect for water-based disinfectants and sanitizers
• Lightweight with adjustable straps and superior padding for operator comfort
• 1 Year Warranty - See Manual for Details
SPECIFICATIONS
• Engine: 3 HP, 2 Stroke • Chemical Tank: 3.5 gallon • Horizontal Reach: 30ft • Coverage by ft2: 75 ft2 per fluid oz • Coverage by Acre: 1.5 tanks per acre • Flow: .2 - .5 GPM • Air Speed: 220 MPH • Air Volume: 490 CFM • Droplet Size: Adjustable from 50-100 microns • Maximum Air Velocity: 1400 M3/hr • Fuel Tank: 1.1 qt • Recommended Fuel: 50:1 Pre Mix (Not Included)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.