
61213 One Step Index System Numbered 1 12 12 Tabs Clear
Mfr # YYSP-CRD61213
Zoro # G716316454
product price: $23.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YYSP-CRD61213
Zoro #
G716316454
UPC #
-
Country of Origin
China
Description
OneStep Index System sets are fast and easy to use. Create custom indexes in minutes with no tab typing or inserting necessary. Indexes are compatible for laser or inkjet printers, as well as standard typewriters. Numbered indexes offer Mylar-reinforced tabs and content sheet. Included ReproMaster Sheet is designed to easily create multiple sets of indexes using photo copier. Templates are available. Features Type - Index Dividers-Printed Numeric Tab Style - 12-Tab Tab Color - White Form Quantity - 1 Tab Title - 1-12 Index Divider Color - White Punched/Unpunched - 3-Hole Punched Tab Material - Paper Machine Compatibility - Copiers;Inkjet Printers;Laser Printers Index Divider Material - Paper Tab Title Color - Black Index Divider Style - Printed Numeric Orientation - Side Tab For Use In - Three-Ring Binder Dimension - 11 L x 9 W x 0 D in. Item Weight - 0.16 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.