
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21500
Zoro #
G7489365
UPC #
083086215001
Country of Origin
Denmark
Dimensions
Size
3 3/4 x 2 3/8
Details
Item
Business Card Pocket,Top Load,Clear,PK10
Color
Clear
Material
Polypropylene
Weight
0.063 lbs
Attaching Mechanism
Adhesive Back
Load Style
Top
Description
Peel-away paper backing, press in to place and slip in your business card to personalize brochures, ring binders or business presentations. Made from archival-safe poly -- will not transfer ink or toner. Adheres to most surfaces, including vinyl.
- Personalize brochures, ring binders or business presentations.
- Lets you identify ownership of policy manuals, reference books and more.
- Archival-safe poly that will not transfer ink or toner.
- Creates a professional-looking presentation.
- Self-adhesive backing holds them firmly in place.
- Adheres to most surfaces, including vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.