This item is Discontinued.

No Product Image Available

EconomyValue ClearVue Slant-D Ring Binder- 4 in - w o Packaging- Black (Discontinued)

  • Mfr # 90780
  • Zoro # G915816489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90780
Zoro #
G915816489
UPC #
-
Country of Origin
China

Description

Clear overlay on front back and spine allows insertion of custom title sheets. MicroFine suede vinyl finish cover material. Non-locking Slant-D rings with dual opening and closing triggers. -Item Weight - 11 pounds -Dimensions - 14.2 x 12.8 x 12 in -Color - Black -Horizontal pocket inside front and back covers. -XtraLife Hinge provides durability. -Content - 52 percent by material weight -44 percent post-consumer recycled content. 4 in with 835 Sheet Capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.