
OneStep Printable Table of Conts/Dividers, 5-Tab, 1-5, 11 x 8.5, White (Discontinued)
- Mfr # 60518
- Zoro # G7733185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60518
Zoro #
G7733185
UPC #
83086605185
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Details
Features
Double-Sided Mylar® Edge Reinforcing
Material
Mylar® Reinforced Paper
Tab Color
Assorted
For Use With
Ring Binders
Includes
(1) Table of Contents Page
Color
White
Weight
0.129 lbs
Index Tab Color
Black
Index Tabs - Item
Index Dividers
Tab Style
5-Tab
Punched/Unpunched
3-Hole Punched
Tab Title
1 to 5
Index Divider Style
Arabic Numeric
Index Divider Material
Paper
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Index Divider Type
Printed Numeric
Orientation
Side Tab
Description
Cardinal® OneStep Printable Table of Contents and Dividers, 5-Tab, 1 to 5, 11 x 8.5, White, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.