
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26361
Zoro #
G9779079
UPC #
-
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
6"
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
8.5 x 11
Spine Insert Size
5.5 x 11.5
Front Cover Insert Size
8.5 x 11
Details
Item
XtraLife ClearVue NonStick Locking Slan
Binder Sheet Capacity
1300
Color
Black
Number of Rings
3
Material
Polyolefin
Binder Features
PVC-Free Cover
Binder Type
Ring
Holding Capacity
6"
Weight
2.25 lbs
Ring Mounting
Back
Insert Description
Front; Spine; Back
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring
Binder Style
View
Description
XtraLife ClearVue NonStick Locking Slan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.