
Disposable Gloves, Exam Grade, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black
Mfr # CBK12-515
Zoro # G915547031
product price: $11.35
/pk 50, $0.23/ea
Sold in multiples of 10 for $113.50
Key Features
Material
Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBK12-515
Zoro #
G915547031
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 mil
Size
L
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Description
Black 6 mil, 12 in. Nitrile Exam Powder-Free Gloves, Size L
- hese gloves are textured for enhanced grip and made from high-quality nitrile material, providing excellent resistance to punctures and chemicals.
- ith a thickness of 6 mil ±, they offer robust durability while maintaining flexibility.
- These gloves are powder-free, reducing the risk of contamination and allergic reactions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.