Shop PIP
See all product information
Create Account
Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 21 mil, Yellow, M, 12 PK
- Mfr # 48-L212Y/M
- Zoro # G0626079
product price:Â
$
21.75
/pk of 12, $1.81/ea
Key Features
Color
Yellow
Glove Size
M
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
21 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-L212Y/M
- Zoro #
- G0626079
- UPC #
- 616314034695
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- M
- Glove Length
- 12 in
- Glove Thickness
- 21 mil
Details
- Item
- Chemical Resistant Gloves
- Color
- Yellow
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Rolled
- Glove Texture
- Raised Diamond
- Standards
- 21CFR, EN374-3, CFIA
- Glove Liner Material
- Flock
- Supported / Unsupported
- Unsupported
- Application
- Janitorial, Sanitation, General Maintenance
- Resists
- Water, Alcohols
Description
Chemical Resistant Gloves, Natural Rubber Latex, 21 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size M, Color Yellow, Unsupported, Standards 21CFR, CFIA, EN374-3, Resists Alcohols, Water, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.