Shop CAREFREE OF COLORADO
See all product information
Carefree Carport Foot, White, 6PK
Mfr # 901020W-MP
Zoro # G615811104
product price:Â $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
Key Features
Color
White
Depth (In.)
6.5 in
Length
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
901020W-MP
Zoro #
G615811104
UPC #
740544325138
Country of Origin
United States
Dimensions
Depth (In.)
6.5 in
Length
9 in
Details
Color
White
Material
Plastic
Description
Replacement Carport Foot for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms and Carefree One-Touch 12V awnings. Includes one mounting bracket and the rivets required for installation. This Carport Foot will work on the front and/or the rear arm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.