Carefree End Cap for SOK III - LH, Black
Mfr # R001520BLK
Zoro # G115559544
product price:Â $36.25
/eaKey Features
Depth (In.)
6 in
Color
Black
Length
7 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R001520BLK
Zoro #
G115559544
UPC #
740544535636
Country of Origin
United States
Dimensions
Depth (In.)
6 in
Length
7 in
Details
Color
Black
Material
Plastic
Description
Left Hand Screw Attached End Cap replacement for SOK III, XL SOK III and Summit. Comes with required screws to install quantity of 6. End Cap is for screw attached covers. If cover is spring loaded you will need to remove spring located on cover for install refer to Service Manual on website.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.