Shop CAREFREE OF COLORADO

Carefree Travel/Storage Lock, White, 6PK

  • Mfr # 901017W-MP

  • Zoro # G015811056


product price:  $149.99
/pk 6, $25.00/ea
Free Shipping & Returns

Key Features

Depth (In.)
9 in
Material
Plastic
Color
White
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901017W-MP
Zoro #
G015811056
UPC #
740544325046
Country of Origin
United States

Dimensions

Depth (In.)
9 in
Length
10 in

Details

Material
Plastic
Color
White

Description

Replacement Storage Lock and rivet for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms. Includes one storage lock assembly and rivet needed to replace. This lock will work on the front and/or the rear arm. This patented arm storage lock prevents rattling, keeps your manual awning arms secure during travel; locks or releases with a single flip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.