Shop CAREFREE OF COLORADO
See all product information
Create Account
TELESCOPING HAND CRANK
Mfr # R001546-RP
Zoro # G015559552
product price:Â $68.89
/eaKey Features
Depth (In.)
7 in
Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R001546-RP
- Zoro #
- G015559552
- UPC #
- 740544670108
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 7 in
- Length
- 46 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.