Zoro Homepage

1.40 qt Stick-On Infectious Red Waste Bags, 2 mil (51 Micron), Red

  • Mfr # CTRB042214

  • Zoro # G9532877


product price: $45.25
/pk 100, $0.45/ea

Key Features

Capacity
1.40 qt
Thickness
2 mil (51 Micron)
Color
Red
Width
12"
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTRB042214
Zoro #
G9532877
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 mil (51 Micron)
Width
12"
Length
14"

Details

Capacity
1.40 qt
Color
Red
Item
Stick-On Infectious Red Waste Bags
Features
Disposable

Description

Stick-On Infectious Red Waste Bags,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.