Shop CARGO TUFF
See all product information
Create Account
DunnageBag, Multi-useValve, 8psi, PK10
Mfr # E-PPW4896L1-10
Zoro # G102485801
product price:Â
$
130.99
/pk of 10, $13.10/ea
Free Shipping & Returns
Key Features
Width
48 in
Max. Void Fill
12 in
Breaking Pressure
8 psi
Working Pressure
2.6 psi
Dunnage Bag Material
Industrial Poly-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-PPW4896L1-10
- Zoro #
- G102485801
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width
- 48 in
- Mil Thickness
- 8.5 mil
- Length
- 96 in
Details
- Item
- Dunnage Bag
- Max. Void Fill
- 12 in
- Breaking Pressure
- 8 psi
- Working Pressure
- 2.6 psi
- Dunnage Bag Material
- Industrial Poly-Woven
- Includes
- Multi-use Valve
- Maximum Void Fill
- 12 in
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 96 in, Width 48 in, Mil Thickness 8.5 mil, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.