Zoro Homepage

DunnageBag, Multi-useValve, 8psi, PK625

  • Mfr # 1-PPW4848L1

  • Zoro # G516042362


product price: $3,382.99
/pk 625, $5.41/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Breaking Pressure
8 psi
Includes
Multi-use Valve
Length
48 in
Working Pressure
2.6 psi
Dunnage Bag Material
Industrial Poly-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPW4848L1
Zoro #
G516042362
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48 in
Width
48 in
Mil Thickness
8.5 mil

Details

Breaking Pressure
8 psi
Includes
Multi-use Valve
Item
Dunnage Bag
Working Pressure
2.6 psi
Dunnage Bag Material
Industrial Poly-Woven
Max. Void Fill
12 in

Description

Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 48 in, Mil Thickness 8.5 mil, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.