Shop CARGO TUFF
See all product information
Create Account
Lashingtosecureproductsincontainers
- Mfr # LC-TECHLASH-26065
- Zoro # G822437081
product price:Â
$
55.29
/pk of 12, $4.61/ea
Key Features
Strapping Grade
Hand Strapping
Break Strength
6,744 lb
AAR Approved
No
Standards
ASTM D3950
Strapping Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-TECHLASH-26065
- Zoro #
- G822437081
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Strapping Length
- 248 in
- Strapping Thickness
- 0.0625 in
- Strapping Width
- 1 1/2 in
Details
- Strapping Grade
- Hand Strapping
- Break Strength
- 6,744 lb
- AAR Approved
- No
- Standards
- ASTM D3950
- Strapping Material
- Polyester
- Color
- White
- Item
- Container lashing to secure products in containers
- Strapping Finish
- Woven
Description
Container lashing to secure products in containers, Strapping Grade Hand Strapping, Strapping Width 1 1/2 in, Break Strength 6,744 lb, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Woven, Color White, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.