This item is Discontinued.

Cargoglide CargoGlide CG1500-9546 1500 lbs Capacity Slide Out Cargo Tray for Most 8FT Service Bodies CG1500-9546

CargoGlide CG1500-9546 1500 lbs Capacity Slide Out Cargo Tray for Most 8FT Service Bodies (Discontinued)

  • Mfr # CG1500-9546
  • Zoro # G603987620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG1500-9546
Zoro #
G603987620
UPC #
815294025369
Country of Origin
China

Description

1500 lb capacity. 65% of the Cargo Tray Length Slides Out. Sturdy steel frame construction. Real plywood deck with a TPO rubber laminated surface for strength and durability. 6 Industrial Cam Follower Needle and Ball Bearings provide Dependable Lasting support for your Cargo. Industrial 4" high extruded 6061-T6 Thick Aluminum Side Rails with integrated Full Perimeter Tie-Down Tracks and 4 Infinitely Adjustable Eyebolt Tie-Downs to make securing cargo easy and versatile. The OUTSIDE dimensions for this unit are 95" long and 47.25" wide. The INSIDE deck surface is 94" long and 46" wide. Total Deck Height is 4.75" Comes fully assembled for easy installation by either 2 people or an National Dealer Installer. Fits Most 8FT Service Bodies.

Compatibility:
  • Most 8FT Service Bodies
Specifications
  • Outside Dimension: 95" long and 47.25" wide
  • Country of Origin: United States of America
  • Inside Dimension: 94" long and 46" wide
  • Weight Capacity: 1500 lbs
  • Deck Height: 4.75"
  • Weight: 241 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.