102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 30 in Inseam, Black, 52 x 28

  • Mfr # 102776-001-52x30
  • Zoro # G1608623
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Inseam
30 in
Closure Type
Buttons/Snaps
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102776-001-52x30
Zoro #
G1608623
UPC #
889192750425
Country of Origin
Multiple

Dimensions

Size
52 x 28
Fits Waist Size
52 in
Size-Body Type
Regular
Minimum Waist Size
33 in
Minimum Chest Size
10 1/8 in
Maximum Chest Size
40 1/2 in
Maximum Waist Size
52 in
Tag Size
52 x 28
Fits Chest Size
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Bib Overalls
Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
30 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Number of Outside Pockets
9
Hammer Loop
Yes
Ankle Style
Cuffs
Number of Pockets
9
Back Type
Closed
Style
Bib Overall
Pocket Locations
Back, Lower Front Ledge Pockets
Cleaning and Care Instructions
Machine Wash
Garment Type
Overalls
Fly Closure Type
Zipper
Waist Closure
Zipper
Includes Lining
No
Includes Hammer Loop
Yes
Reinforced Locations
Kick Panels, Pockets
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Suspender Material
Elastic
Ankle Type
Cuffs
Shell Material
Cotton
Wire Color
Black
Container Type
Bib Overall

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 52 in, Minimum Waist Size 33 in, Inseam 30 in, Size 4XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed

Ratings & reviews