102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 32 in Inseam, Navy, 48 x 32

  • Mfr # 102776-412-48x32

  • Zoro # G1609859


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Closure Type
Buttons/Snaps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102776-412-48x32
Zoro #
G1609859
UPC #
192776080451
Country of Origin
Multiple

Dimensions

Size
48 x 32
Fits Waist Size
48 in
Tag Size
48 x 32
Minimum Chest Size
10 1/8 in
Minimum Waist Size
33 in
Size-Body Type
Regular
Maximum Chest Size
40 1/2 in
Maximum Waist Size
48 in

Details

Item
Bib Overalls
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
Number of Pockets
9
Number of Outside Pockets
9
Hammer Loop
Yes
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Waist Closure
Zipper
Includes Suspenders
Yes
Reinforced Locations
Kick Panels, Pockets
Style
Bib Overall
Cleaning and Care Instructions
Machine Wash
Includes Lining
No
Pocket Locations
Back, Lower Front
Insulated for Cold Conditions
No
Garment Type
Overalls

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 48 in, Minimum Waist Size 33 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.