Extreme Cold Bib Overall

  • Mfr # 318M6459T
  • Zoro # G622917059
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
2
Includes Lining
Yes
Minimum Waist Size
38 in
Reflective Stripe Border Type
Contrasting
Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
318M6459T
Zoro #
G622917059
UPC #
848309041238
Country of Origin
China

Dimensions

Minimum Waist Size
38 in
Size
2XL
Size-Body Type
Regular
Maximum Waist Size
40 in
Fits Chest Size
2 Chest Zip Pockets, 50+ UPF Sun Protection, Double Layered Knees, Adjustable Elastic Shoulder Strap with Buckle Closure, Long Side Leg Vent with Zipper and Press Snap Closure, Reflective Contrast Tape
Bottle Size
2XL
Size - Alpha
2XL

Details

Number of Outside Pockets
2
Includes Lining
Yes
Reflective Stripe Border Type
Contrasting
Material
Polyester
Color
Navy
Insulated for Cold Conditions
Yes
Gender
Men's
Style
Bib Overalls
Fly Closure Type
Buckle Closure
Pocket Locations
Chest
Features
2 Chest Zip Pockets, 50+ UPF Sun Protection, Double Layered Knees, Adjustable Elastic Shoulder Strap with Buckle Closure, Long Side Leg Vent with Zipper and Press Snap Closure, Reflective Contrast Tape
ANSI Class
1
Waist Closure
Zipper
Lining Material
100% Polyester
Insulation Material
Sorona Aura
Includes Suspenders
Yes
Inseam
30 in
ANSI Type
O
Temperature Rating
-51 Degrees F
Standards
ANSI
Fabric Weight
20.26 oz
Sub-Brand
Bisley
Water-Resistant
Yes
Shell Material
Polyester
Wire Color
Navy
Container Type
Bib Overalls

Description

Bib Overall, Garment Type Overalls, ANSI Class 1, Gender Men's, Style Bib Overalls, Color Navy, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 2, Size 2XL, Inseam 30 in, Insulated for Cold Conditions Yes, Temperature Rating -51 Degrees F, Reflective Stripe Border Type Contrasting, Maximum Waist Size 40 in, Fly Closure Type Buckle Closure, Includes Lining Yes, Size-Body Type Regular, Standards ANSI, Minimum Waist Size 38 in, ANSI Type O, Fabric Weight 20.26 oz

Ratings & reviews