Shop CARHARTT
See all product information
Create Account
102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 34 in Inseam, Navy, 48 x 34
- Mfr # 102776-412-48x34
- Zoro # G1610172
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Size
48 x 34
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102776-412-48x34
- Zoro #
- G1610172
- UPC #
- 192776080932
- Country of Origin
- Multiple
Dimensions
- Size
- 48 x 34
- Fits Waist Size
- 48 in
- Maximum Waist Size
- 48 in
- Minimum Waist Size
- 33 in
- Maximum Chest Size
- 40 1/2 in
- Minimum Chest Size
- 10 1/8 in
- Tag Size
- 48 x 34
- Size-Body Type
- Regular
- Fits Chest Size
- Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 48 in, Minimum Waist Size 33 in, Inseam 34 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.